Wulian Smart Flammable Gas Detector

Sebelum PPN:
Rp1.499.900
Spesifikasi
Alarm Concentration9%LEL±1%
Alarm Decibel (dB)>80 @1m
Antenna TypePCB Antenna
ColorWhite
Communication Distance (m)300 (depend on specific environmental conditions)
Communication MethodIEEE 802.15.4 (ZigBee/SmartRoom)
Detection Gas TypeNatural Gas, Liquefied Gas
Detection ModeCatalyst Combustion Type Sensor
Dimensions (Diameter x Thickness) (mm)98x45
Frequency (Hz)50/60
Installation MethodSide Wall Type
MaterialPC
Maximum Power Consumption (W)<5
Power (V)100-240AC
Power Consumption Standby Mode (W)<3
Working Humidity (%RH)95 (noncondensing)
Working Temperature (°C)-10 to +45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Communication Mode: IEEE 802.15.4 (ZigBee/SmartRoom).
- It can realize alarm linkage with other devices to detect gas leakage.
- Send timely alarm information.
- Stable operation, stable operation and low false alarm rate.
- Strong anti-interference ability, automatic sensitivity adjustment.

Ulasan Produk

Tidak ada ulasan