Wulian Smart Door Guardian

Sebelum PPN:
Rp3.399.900
Spesifikasi
Back Plaate (mm)80x159
Camera Angle of View (°)83 (Horizontal Angle) ;120 (Vertical Angle)
Current (A)1
Flame Retardant RatingUL94 V-2
Focal Length (mm)1.25
Front Plate (mm)76x27
Humidity for Working (%RH)95 (Noncondensing)
Infrared Night VisionSupport
Lens MaterialOptical Glass
MaterialZinc Alloy + ABS + PC
Motion Detection Distance (m)Max. 3
PowerDC4.2V Lithium Battery (3000mA)
Power Consumption Standby Mode (W)1.4
Power Supply (V)DC5
Resolution720P
StorageTF Card Storage (Max 32G)
Suitable Door Thickness (mm)35-90
Working Temperature (°C)-10 to +45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Remote Check
- Linkage Unlocking
- Voice Intercom
- 720P HD
- Detection and Recording
- Video Playback
- WiFi
- Super Night Vision
- Ultra-Low Power Consumption
- Easy Installation

Ulasan Produk

Tidak ada ulasan