Wulian Smart Cylincam

Sebelum PPN:
Rp6.799.900
Spesifikasi
CMOS Size (inch)1/2.7
ColorSilver
Communication ProtocolIEEE 802.11b/g/n IEEE 802.15.4
Current (A)2
Flame Retardant RatingV-0
Image Coding FormatH.264
Image PerspectiveHorizontal Angle 100°
MaterialAluminium Alloy, PC
Night VisionSupport IR Night Vision
Night Vision Length (m)5
Noise (dB)30-130
Overall Dimension (mm)70x150
PTZ Angle360° Unlimited Rotation
Power Supply (V)DC 12
Sensor Range CO₂ (ppm)450-20000
Sensor Range PM2.5 (ug/m³)0-1000
StorageSupport TF Card Storage (max 128G)
Temperature (°C)-10 to 85
VOC (ppb)125-2000
Video Resolution 1920x1080 (max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- ZigBee Technology Support ZigBee wireless communication technology
- Real-Time Voice Intercom Bi-Directional Communication
- Motion Detection Alarm Keep an eye on what happens at home
- HD Video Recording 1080P HD images
- Video Playback Videos stored on memory card can be replayed anytime
- WiFi Easy to connect to WiFi
- Environmental Monitoring Monitor and record environment quality at home in all directions
- SD Card Storage Safe and free local storage
- Mobile Phone Monitoring Send messages to mobile phone and users check videos via App
- Exterior Design Aluminum alloy body; multi-color breathing lights; simple and modern

Ulasan Produk

Tidak ada ulasan