Wulian Switch Salute Scene (Saklar)

Sebelum PPN:
Rp839.900
Spesifikasi
Communication Distance (m)100 (Depending on the circumstances)
Installation ModeWall Mounting, or Portable
Max. Working Current (mA)30
Power3V DC CR2032x2
Power Supply ModeBattery-powered
Standby Current (μA)<15
Working Humidity (%RH)95 (noncondensing)
Working Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- It can be used with presetting scene on the App as a remote controller.
- User can switch different customized scenes without phone.
- It is operated easily to take care of family members, and also applies to the front door, bedroom, living room, etc.
Feature
1. Communication Mode: IEEE 802.15.4 (ZigBee/SmartRoom).
2. It can be used with presetting scene on the App as a remote controller. So user can switch different customized scenes without phone. It is operated easily to take care of family members.
3. It can bind with several devices (Smart Switch, Smart Rainbow Bulb, Smart Curtain Motor) to realize real-time control.
4. It can be installed wireless in standard cassette or on suitable plane, also carried.

Ulasan Produk

Tidak ada ulasan