Sebelum PPN:
Rp4.599.900
Spesifikasi
ColorBlack
Dimensions (Diameter x Thickness) (mm)259x69x16
Display Screen8.8 inch high definition IPS retina display
Installation Mode86 box inlay wall mounting
MaterialPC and toughened glass
Memory Type & Capacity (GB)1 (DDR3)
Power (V)220 AC
ROM Capacity (GB)8
ROM TypeeMMC
Wired Access ModeA 10/100M adaptive Ethernet Wan port
Wireless Access Mode2.4GHz WiFi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Smart Control Center, multi-screen can be free to switch, free DIY.
- Full screen touch I Full house voice.
- Visual Intercom I Four screen linkage.
Feature
1. 8.8 inch high definition IPS retina display with 178°visual angle and CNC process.
2. Ai Voice Module, be available at any time, instant wake-up.
3. Smart control center for realizing centralized control of lighting, curtains, environmental monitoring, heating, scene, etc.
4. It can realize multi-screen free switch, free DIY.
5. Both wired and wireless WiFi connectivity are supported.

Ulasan Produk

Tidak ada ulasan