Wulian Doorbell Gateway

Sebelum PPN:
Rp559.900
Spesifikasi
Dimensions (mm)65.2x53 (plug included)
Fire RatingUL94V-0
Maximum Speed Rate (Mbps)2.4G Wi-Fi = 150
Memory (Mb)(DDR2) 128
Overall Power Consumption (W)Max. 4.5
Power (V)AC100-240
Power Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Plug-in type of smart home gateway with US/CN plug (two-pin plug)
- Also can be used as a door bell or siren with 12 types of ringtones/alarm sounds and many flashing modes
- Able to be set as alarm clock or on time alarm

Ulasan Produk

Tidak ada ulasan