Wulian Curtain Motor

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorWhite
Dimensions (LxWH) (mm)250x53x71
Frequency (Hz)50/60
Input Power (W)50
Installation MethodClamping Hold
Load Capacity (kg)50
MaterialPC
Power (V)AC 220±10%
Rated Current (A)0.34A
Rotate Speed (r/minute)112
Standby Current (W)0.1
Working Humidity (%RH)95 (noncondensing)
Working Temperature (°C)-10 to +45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart Curtain Motor, supports remote/local control, time setting, scene management and linkage control. It can control following devices:
1. Shutter in the bedroom
2. Shutter in the high windows
3. Shutter on the balcony
Feature
1. Communication Mode: IEEE 802.15.4 (ZigBee/SmartRoom).
2. Open or close the curtain by a touch or press on the switch panel or via App, free your hand.
3. Support time setting and linkage control to bring convenience.
4. Design of noiseless; Stop when facing with obstacles.
5. Keep the traditional operation method.

Ulasan Produk

Tidak ada ulasan