DONG IL Pump Dosing Diaphgram DW Series (Pompa Kimia)

Sebelum PPN:
Rp13.999.900 - Rp50.999.900
Spesifikasi
Back Up Plate MaterialSS41
Diaphragm MaterialPTFE / EPDM
Gasket MaterialPTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The motor is a 3-phase 220/380V compatible diaphragm type metering pump, and the head material can be selected from PVC, TEFLON, PVDF, SUS304, and SUS316 depending on the solution used.
Depending on the model, the flow rate can be adjusted from 25 cc/min to 35,000 cc/min. (However, if the head is connected to duplex, the flow rate doubles.)
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Features & Precautions

-A simple and economical vertical metering pump with a reasonable design.
-It boasts excellent durability even during long-term continuous driving.
-The valid adjustment range is 15 to 100% of the Stroke Length.
-The temperature of the liquid used is 0~50℃ when the HEAD material is PVC, and 0~80℃ when it is SUS.
-The viscosity of the fluid used is 50cp or less for DWS and DWM, and 1000cp or less for DWA, DWB, and DWC.
-Pump heads can be increased in parallel, doubling the flow rate depending on the number of heads.
-The above specifications may be subject to change without notice for reasons such as improvement.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait