DONG IL Pump Dosing Compact Diaphragm DS Series (Pompa Kimia)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Ball Guide MaterialFPM
Ball Valve MaterialCeramics
Connecting TypeHose Type (Standard), Flange (Optional)
Diaphragm Head MaterialPVC
Diaphragm MaterialPTFE/EPDM
Discharge Quantity (ml/minute)206 (at 50Hz)
Gasket MaterialPTFE
Hose MaterialPVC
Joint HoseΦ6xΦ9
Joint MaterialPVC
Maximum Discharge Pressure (kg/cm²)10(15)
Motor Output Power (W)15(25)
No. of Stroke (SPM)96 (at 50Hz)
Room Temperature for Pump (°C)0-40
Union Nut MaterialPVC
Usage Temperature (°C)0-50
Using ViscocityBelow 50cp
Valve Seat MaterialPVC
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Features & Cautions

-Dong-il MT has created a time for silent and no defects pumps which unitary structure from geared motor to adjustment lever of liquid volume.
-Maximized life with uniformed structure.
-It is easy to use and maintain by compact design.
-Above specifications are that should be changeable due to improvement etc without any notice.
Use
Application -Swimming pool -Septic tank -Sterilizing water -Simple prepared water -Water treatment -Feeding antiseptle -City waste water -Feeding various medical fluid

Ulasan Produk

Tidak ada ulasan