Pol-Eko Aparatura Laboratory Refrigerator

Sebelum PPN:
Rp269.999.900
Spesifikasi
Temperature Range (°C)0…+15
ProtectionOver temperature protection 3.2 class (Smart PRO) according to DIN 12880
Temperature Resolution0.1
Material HousingPowder Coeted Sheet
Material Internalacid-proof stainless steel to DIN 1.4301
Maximum Shelf Workload (kg)20
Maximum Shelves11
Standard Shelves3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
open door alarm
LAN port and USB port
internal LED light
access port to enter an external sensor (Ø30 mm) on the left side of the unit
door lock
stainless steel wire shelves (INOX) for models C (comfort) and P (premium)
full external doors
assembly kit for fixing to the wall
WiFi communication (only Smart Pro)
LAN cable (only Smart Pro)

Ulasan Produk

Tidak ada ulasan