JEIO TECH Water Bath Analog

Sebelum PPN:
Rp19.999.900
Spesifikasi
Bath Opening (WxL, D) (inch)11.8x9.5, 6.5
Bath Opening (WxL, D) (mm)300x240, 165
Bath Volume (L)11.5
Bath Volume (cu ft)0.4
Heat Up Time to 70°C (min) (°C)51
Heat Up Time to 70°C (min) (°F)51
Overall Dimensions (WxLxH) (inch)14.1x13x11.4
Overall Dimensions (WxLxH) (mm)357x330x290
Temperature Stability (°C)0.5 (at 50°C)
Temperature Stability (°F)0.9 (at 50°C)
Working Temperature Range (°C)Amb. +7 to 100
Working Temperature Range (°F)Amb. +12.6 to 212

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Performance

Temperature range from ambient +7℃ to 100℃.
On/off temperature control.

Convenience

Simple and quick control panel.
Corrosion-resistant stainless steel construction allowing other bath fluids as well as water and silicone fluids.
Low-profile design with sloped control panel for easier access and better safety.
Variety of accessories are available to meet application demands.


Safety

Isolated design of heater, and sensor by a baffle plate to protect users and samples against direct contact.
Complete safety protection system with warning alarms.
- Low fluid level and dry-running, over-temperature, over-current.
Splash-proof keypad.

Ulasan Produk

Tidak ada ulasan