JEIO TECH Programmable Forced Convection Oven
#Grup produk P111549113
Spesifikasi
| Chamber Volume (L) | 112 |
|---|---|
| Chamber Volume (cu ft) | 3.96 |
| Communication Interface | USB, RS-232, BMS |
| Control Panel | 5inch TFT Color LCD |
| Dimensions Exterior (WxDxH) (mm) | 663x677x859 |
| Dimensions Interior (WxDxH) (mm) | 485x350x655 |
| Exterior Dimensions (WxDxH) (inch) | 26.1x26.65x33.82 |
| Interior Dimensions (WxDxH) (inch) | 19.09x13.78x25.79 |
| Maximum Load Per Shelf (lb) | 66.1 |
| Maximum Load per Shelf (kg) | 30 |
| Quantity of Shelves Maximum | 8 |
| Quantity of Shelves Standard | 2 |
| Recovery Time (minute) | 4 (at 100°C) |
| Temperature Fluctuation (°C) | 0.3 (at 100°C) |
| Temperature Fluctuation (°F) | 0.54 (at 100°C) |
| Temperature Heating Time to 100°C (minute) | 14 |
| Temperature Range (°C) | Amb. + 10~250 |
| Temperature Range (°F) | Amb. + 18 ~ 482 |
| Temperature Variation (°C) | 1.7 (at 100°C) |
| Temperature Variation (°F) | 3.06 (at 100°C) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy setting program temperature for everyone
User interface that provides a quick view of temperature changes
(heating, stable, and cooling) and fan speed also.
Set various test condition using 10 programs and 10 steps, which can be repeated up to 99 times.
Start temperature, temperature and time for each step, and Opti-flowTM all adjustable as desired.
Easy and intuitive program setting interface
Program setting can be flexibly adjusted according to each test requirement
Structural and functional features for improved user convenience
-Opti-flow, a function to flexibly adjust the fan speed according to the specimen type and test conditions.
-Stacking Kit (optional) ensuring the safe fitting of one unit to another, thus doubling the amount of work done in a given area for improved space efficiency.
-Hands-free door system to allow users to easily open the door while carrying samples with both hands.
Fan speed can be adjusted manually according
Two-unit stacking for improved space efficiency (option)
Real-time monitoring to check status of device
BMS communication port that helps monitor the device temperature on the building management system, enabling quick response in case of abnormality. (option)
Monitor and control via mobile app anytime, anywhere with LC Connected. (mobile monitoring system) (option)
BMS communication port that helps enable quick response through continuous monitoring (option)
Real-time monitoring and control via mobile (option)
Convenient checking for the test progress and data
RS-232/USB port and compatible software provided to enable easy device control and data management using PC.
Test data is automatically saved and easily downloaded via USB;
easy to edit and use. (in CSV format)
36 latest events, such as errors and door opened or closed, automatically recorded, helping user obtain feedback on experimental results.
Data storage using USB ports
Up to 36 latest events automatically recorded
Reliable temperature control performance based on stable control mechanisms
Wide temperature range of up to 250°C.
Three-point temperature calibration that ensures high temperature accuracy over a wide temperature range.
Ramping rates (°C/min) flexibly adjustable for each test performed.
Excellent temperature distribution through the formation of optimal airflow for uniform heat transfer.
(±1.9°C or below at 100°C)
Three-point temperature calibration that ensures precise temperature control
Ramping rates adjusted for each test performed
User interface that provides a quick view of temperature changes
(heating, stable, and cooling) and fan speed also.
Set various test condition using 10 programs and 10 steps, which can be repeated up to 99 times.
Start temperature, temperature and time for each step, and Opti-flowTM all adjustable as desired.
Easy and intuitive program setting interface
Program setting can be flexibly adjusted according to each test requirement
Structural and functional features for improved user convenience
-Opti-flow, a function to flexibly adjust the fan speed according to the specimen type and test conditions.
-Stacking Kit (optional) ensuring the safe fitting of one unit to another, thus doubling the amount of work done in a given area for improved space efficiency.
-Hands-free door system to allow users to easily open the door while carrying samples with both hands.
Fan speed can be adjusted manually according
Two-unit stacking for improved space efficiency (option)
Real-time monitoring to check status of device
BMS communication port that helps monitor the device temperature on the building management system, enabling quick response in case of abnormality. (option)
Monitor and control via mobile app anytime, anywhere with LC Connected. (mobile monitoring system) (option)
BMS communication port that helps enable quick response through continuous monitoring (option)
Real-time monitoring and control via mobile (option)
Convenient checking for the test progress and data
RS-232/USB port and compatible software provided to enable easy device control and data management using PC.
Test data is automatically saved and easily downloaded via USB;
easy to edit and use. (in CSV format)
36 latest events, such as errors and door opened or closed, automatically recorded, helping user obtain feedback on experimental results.
Data storage using USB ports
Up to 36 latest events automatically recorded
Reliable temperature control performance based on stable control mechanisms
Wide temperature range of up to 250°C.
Three-point temperature calibration that ensures high temperature accuracy over a wide temperature range.
Ramping rates (°C/min) flexibly adjustable for each test performed.
Excellent temperature distribution through the formation of optimal airflow for uniform heat transfer.
(±1.9°C or below at 100°C)
Three-point temperature calibration that ensures precise temperature control
Ramping rates adjusted for each test performed
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
