JEIO TECH Lab Companion Oven

Sebelum PPN:
Rp50.999.900
Spesifikasi
Chamber Volume (L)52
Chamber Volume (cu ft)1.8
Dimensions Exterior (WxDxH) (mm)530x535x737
Dimensions Interior (WxDxH) (mm)375x370x370
Exterior Dimensions (WxDxH) (inch)20.9x21.1x29
Interior Dimensions (WxDxH) (inch)14.8x14.6x14.6
Maximum Load Per Shelf (lb)66.1
Maximum Load per Shelf (kg)30
Quantity of Shelves Maximum5
Quantity of Shelves Standard2
Recovery Time (minute)4 (at 100°C)
Temperature Fluctuation (°C)0.3 (at 100°C)
Temperature Fluctuation (°F)0.54 (at 100°C)
Temperature Heating Time to 100°C (minute)12
Temperature Range (°C)Amb. +15 to 220
Temperature Range (°F)Amb. +27 to 428
Temperature Variation (°C)6.5 (at 100°C)
Temperature Variation (°F)11.7 (at 100°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Structural Functional Features

Economical model series that minimizes the purchase burden.
Superior insulation and enclosed design minimize energy loss and reduce operating costs.
Stainless steel interior and shelves are excellent in terms of corrosion resistance and clean maintenance.
Two vent holes for gas discharge at the top.
Use Convenience Features

Calibration function minimizes temperature difference.
Optimized control with temperature auto-tuning.
Save and use 3 frequently used temperatures.
Wait On/Off timer. (up to 99 hours 59 minutes)
Microprocessor PID method for precise temperature control.
Automatic restart of operation when power is restored after sudden power failure.
Outstanding Safety

Top-rated overheating protection system. (registration KR 10-0397583)
Over temperature limit function.
Safe product surface, even when operated at maximum temperature.
Malfunction prevented by controller lock function.
Self-diagnostics function to check abnormal condition of temperature sensor.
Provides notification/alarms when the door is open for an extended period of time.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait