JEIO TECH Incubator (Inkubator)

Sebelum PPN:
Rp52.999.900 - Rp86.999.900
Spesifikasi
No. Of Wire Shelf Standard2
Temperature Range (°C)Amb. +3 to 60
Temperature Range (°F)Amb. +5.4 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Performance

Temperature range from ambient +3°C to 60°C.
Microprocessor PID control / Temperature calibration / Automatic tuning.
Vibration-free design ideal for yeast cultivation.
- Free from noise, vibration, and mechanical troubles by film type heating method.
Convenience

Intuitive control panel with bright LED display. (0.1℃resolution)
Dual wait on/off timer modes. (1 min. to 99 hr. 59 min.)
Convenient preset function for 3 most commonly used temperature settings.
Convenient sample monitoring without affecting chamber temperature via the inner tempered-glass door.
Rounded inner chamber corners for easy cleaning and optimal airflow.
Stackable up to 2 units using the optional stacking kit. (optional)
Safety

Automatic run after power interruption.
Keypad lock function prevents accidental changes during operation.
Over-temperature and over-current protection.
Audible and visible open door alarms.

Ulasan Produk

Tidak ada ulasan