Sebelum PPN:
Rp52.999.900
Spesifikasi
Control SystemFeedback Control PID
Dimensions Exterior (WxDxH) (mm)249x330x168
Dimensions Interior (WxDxH) (mm)99x77.5x36
DisplayVFD (0.1°C resolution)
Exterior Dimensions (WxDxH) (inch)9.8x13x6.6
Interior Dimensions (WxDxH) (inch)3.9x3.1x1.4
Safety Over CurrentCurrent Limit Protection
Safety Over TemperatureHeating Plate, PCB
Temperature Fluctuation (°C)0.1 (at 37°C)
Temperature Fluctuation (°F)0.18 (at 37°C)
Temperature Range (°C)Amb. -20 to 95
Temperature Range (°F)Amb. -36 to 203
Temperature Variation (°C)0.5 (at 37°C)
Temperature Variation (°F)0.09 (at 37°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Performance

Wide temperature control range from amb. -20 to 95°C with rapid cool down and heat-up times.
Precision accuracy of ±0.1°C is ensured by PID controller.
Temperature calibration.
Memory function of programs allowing relevant parameters of each program step to be stored.
- Up to 10 programs allowed for memory storage.
- Up to 10 steps allowed for each program.
Optimal heat transfer is achieved by the tight coupling design of the main body and the corrosion-resistant anodized aluminum blocks.
Cooling is controlled by peltier elements for an energy efficient compact design.
Convenience

Bright VFD display with responsive touch buttons.
Advanced dual wait on/off timer modes.
- User can set timer to starts immediately after the timer setting or only after reaching the set temperature.
Transparent lid allows easy sample monitoring and even temperature distribution.
Blocks can be easily interchanged by the included block lifter
Safety

Self-diagnostic function identifying errors.
Over-temperature and over-current protection.
Its polypropylene main body is highly chemical-resistant and easy-to-clean.

Ulasan Produk

Tidak ada ulasan