Motic Microscope Binocular (Mikroskop Binokular)

Sebelum PPN:
Rp46.999.900
Spesifikasi
CondenserFocusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
DiaphragmIris Diaphragm
Diopter AdjustmentOn both eyepieces, +/- 5 diopter
EyepiecesWidefield N-WF10X/20mm with diopter adjustment
Filter HolderOn top of the illuminator
Fine Focus Precision (µm)2
Focus MechanismCoaxial coarse and fine focusing system with tension adjustment
Focusing Stroke (mm)20
Inclination (°)30 inclined, 360 rotating
Interpupillary Distance (mm)48-75
Nose PieceReversed Quintuple
Objective ClassificationCCIS EC Plan Achromatic, DIN
Objective Mounting Thread (inch)W 4/5x1/36 (RMS standard)
Observation Tube TypeBinocular head, Siedentopf type, 360º swiveling
Optical SystemColour Corrected Infinity Optical System (CCIS)
StageMechanical stage with built-in low position coaxial stage control with tension adjustment and 2-sample holder
Stage Size (mm)175x140
Stand TypeUpright
Travel Range X&Y (mm)76x50
Upper Limit StopUpper limit stop preset but adjustable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BA310 LED Binocular
Binocular microscope for advanced work in life sciences. Sections, smears and dispersions can be checked by CCIS Plan Achromat objectives. Lab technicians benefit from the Full-Kohler illumination with a 3W LED light source, ready to work on unstained or weakly-stained structures from biology and medicine.

Ulasan Produk

Tidak ada ulasan