Spesifikasi
| Audio Output Mode | Stereo |
|---|---|
| Chipset | ALC4030 |
| Computer Connection | USB 2.0 Male |
| Dimensions (inch) | 0.31x0.79x1.97 |
| Hardware Interface | USB 2.0 |
| Hardware Platform | Headphones, PC, Gaming Consoles, Laptops |
| Headset Connector | 3.5mm TRRS Female; |
| Package Content | UGREEN 2 in 1 USB to 3.5mm Jack Audio Adapterx1 |
| Platform | PlayStation 4, Mac OS X, Linux, Windows XP, Windows 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UGREEN USB External Sound Card Audio Adapter 2 in 1 USB to 3.5mm Jack Audio Adapter Aluminum for Windows, Mac, PS5, PS4, Linux, PC etc
UGREEN USB 2 in 1 Audio Adapter can easily add a 3.5mm TRRS port (integrated audio-in and audio out interface) to your PS4/PS5/ PC through an available USB interface. It can bypasses a broken sound card or audio jack of your computer to regain audio function. Save the high cost of replacing a failed sound card.
UGREEN USB 2 in 1 Audio Adapter can easily add a 3.5mm TRRS port (integrated audio-in and audio out interface) to your PS4/PS5/ PC through an available USB interface. It can bypasses a broken sound card or audio jack of your computer to regain audio function. Save the high cost of replacing a failed sound card.
Warning
1. This USB sound adapter is designed for your new headset with 3.5mm TRRS interface. It does not work with headset with separate headphone and microphone 3.5mm audio port;2. The USB interface on PS3 does not carry audio signal, so this usb audio adapter does not work with PS3;
3. For using with PS4/PS5, the output sound for Left and Right chanel will be Reversed as the sound sampling rate of our audio adapter(192K/24BIT) is higher than PS4/PS5 Compatibility (48K/16BIT).
Feature
- Stereo Sound Effect UGREEN USB external sound adapter adopted Advanced C-Media IC technology for optimal sound quality and device performance, offerring you with superb sound experience.- Aluminum Unibody Case Adapter is constructed of durable aluminum housing, easily adds a 3.5mm aux TRRS port to your devices, which enables you to bypasses a broken sound card to regain audio function.
- Mini Size Slim size with 18mm width, snugly fit into your computer USB port, which won’t block the adjacent USB port on your computer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
