Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatibility:
- MacBook Air 13'' M2 2022, MacBook Air M1 13" 2020, MacBook Pro M2 13" 2022, MacBook Pro M1 14" 2021; XPS 15/ 14/ 13; ThinkPad T490; Surface Pro 8/ 7/ 6; Pixelbook, Huawei MateBook usw.
- iPad Pro 6 M2 12.9"/11", iPad Pro 5 M1 12.9"/11", iPad Pro 4 12.9"/11"; iPad Air 5/ 4/ 3; iPad 10/ 9/ 8/ 7/ 6/ 5; iPad mini 6/ 5 etc.
- 14 Pro, 14 Pro Max, iPhone 13, 13 Pro, 13 Pro Max, 13 Mini, 12, 12 Pro, 11 Pro Max, SE 2022/2020, XS, XS Max, XR , X, 8, 8 Plus, Watch Ultra, Watch 8, Watch 7, Watch SE, iPad Pro/Air 5, AirPods Pro, MagSafe usw.
- Galaxy S23 Ultra, S23+, S23, S22, S22 Ultra, S22+, S21 FE, S21 Ultra, S20, S20FE, S10, S9, S8+, S8; Tab A8, S8, S7+; Z Flip; Note 10, Note 9, A72, A71, A51, A52, A53, A50, A40, A21, A20; M43, Galaxy Fold 2 usw.
- Nexus 5X, 6P, Pixel 7 Pro, Pixel 4, Pixel 4 XL, Pixel 3A XL, Pixel 3A, Pixel 3XL, Pixel 3, Pixel XL, Pixel 2, Pixel 2XL etc. and tablets
- Steam Deck, Swtich and Tablets; LG G8 ThinQ, G7 ThinQ, G7 One, G7 Fit, V50 ThinQ 5G, V40 ThinQ, V30, V20; Moto G7, G7 Play, G7 Power, G6, Z, Z Force etc.
- MacBook Air 13'' M2 2022, MacBook Air M1 13" 2020, MacBook Pro M2 13" 2022, MacBook Pro M1 14" 2021; XPS 15/ 14/ 13; ThinkPad T490; Surface Pro 8/ 7/ 6; Pixelbook, Huawei MateBook usw.
- iPad Pro 6 M2 12.9"/11", iPad Pro 5 M1 12.9"/11", iPad Pro 4 12.9"/11"; iPad Air 5/ 4/ 3; iPad 10/ 9/ 8/ 7/ 6/ 5; iPad mini 6/ 5 etc.
- 14 Pro, 14 Pro Max, iPhone 13, 13 Pro, 13 Pro Max, 13 Mini, 12, 12 Pro, 11 Pro Max, SE 2022/2020, XS, XS Max, XR , X, 8, 8 Plus, Watch Ultra, Watch 8, Watch 7, Watch SE, iPad Pro/Air 5, AirPods Pro, MagSafe usw.
- Galaxy S23 Ultra, S23+, S23, S22, S22 Ultra, S22+, S21 FE, S21 Ultra, S20, S20FE, S10, S9, S8+, S8; Tab A8, S8, S7+; Z Flip; Note 10, Note 9, A72, A71, A51, A52, A53, A50, A40, A21, A20; M43, Galaxy Fold 2 usw.
- Nexus 5X, 6P, Pixel 7 Pro, Pixel 4, Pixel 4 XL, Pixel 3A XL, Pixel 3A, Pixel 3XL, Pixel 3, Pixel XL, Pixel 2, Pixel 2XL etc. and tablets
- Steam Deck, Swtich and Tablets; LG G8 ThinQ, G7 ThinQ, G7 One, G7 Fit, V50 ThinQ 5G, V40 ThinQ, V30, V20; Moto G7, G7 Play, G7 Power, G6, Z, Z Force etc.
Feature
- UGREEN Nexode 100W desk charger: UGREEN 100W USB C charging station with 3x USB-C ports & 1x USB-A port allows more flexibility and supports simultaneous charging of mobile phones via tablets to laptops. This GaN charger can charge your MacBook Pro from 0% to 50% in just 30 minutes. at a full speed, which is really a very good office companion.- One Nexode for everything: thanks to the support of multiple protocols such as Power Delivery 3.0/ Quick Charge 4.0/ PPS/ SCP, our 100W charger is compatible with almost all devices. e.g. compatible with MacBook Air 13 inch M2 2022, MacBook Air M1 13 inch 2020, XPS Laptops, Surface Pro 8/ 7/ 6; iPad Pro 6 M2, iPad Pro/ Air, iPhone 14 Pro, 14 Pro Max, 13 Pro, 13 Pro Max, 12, 11; Galaxy S23 Ultra, S23+, S23, S23, S23, S23, S23, S23, S23, S23, S23, S23, S23, S23, S23, 2 Ultra, S 22, S21 Ultra, S21, S10, A53, A52; Pixel 7 Pro, Pixel 6, Pixel 5, Pixel 4, Pixel 4 XL, Pixel 3A XL, Pixel 3XL, Pixel 3, Pixel XL, Pixel 2, Pixel 2XL; Steam Deck, Switch, AirPods, Watch Ultra, Watch 8/ 7 etc.
- Thermal guard for charging protection: with UGREEN Thermal Guard Tech & Power Dispenser System, this Nexode 100W USB C charging adapter ensures safe and intelligent charging. Thermal Guard measures the temperature 800 times per second in real time to protect your devices from overheating; Power Dispenser System intelligently adjusts the output power to protect your devices' battery so it lasts longer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
