UGREEN Cable Charging

Sebelum PPN:
Rp52.900 - Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality 0.5m long micro USB 2.0 charging cable with 2.4a QC3.0 Ugreen 60145 umbrella-wrapped charging cable

USB 2.0 to Micro USB Ugreen 60145 cable is a genuine UGREEN Micro standard charging and data transfer cable . Compatible with most devices such as Samsung, Oppo, Xiaomi, Huawei, Nokia, etc.

Ugreen 60145 Cable With a simple, compact design, 0.5m long  but using Nylon braided wire material, the wire head is covered with super durable aluminum and high finishing. Pure copper core covered with anti-interference silver for high durability.

Comes with Quick Charge 3.0 - 5V / 2.4A (max) fast charging technology  to speed up charging for the device and data transmission speed of 480Mbs.

This Ugreen 60145 USB to micro USB cable   charges your device at the fastest possible speed with Qualcomm Quick Charge 3.0 (your charger and device must be QC 3.0 supported), 75% faster than standard charging.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait