UGREEN Adjustable Laptop Stand

Sebelum PPN:
Rp679.900
Spesifikasi
ColorSilver
Compatible WithMacBook Air, Macbook Pro, Microsoft Surface, Google Pixelbook, Dell, HP, Chromebook, and more laptop computers
Suitable Size (inch)13 to 17.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Angle Adjustable: This rotatable bracket can not only rotate 180 degrees but also adjust the viewing angle according to your usage habits to meet all your needs when using a laptop on your desk
- Stability and Protection: The folding laptop stand is made of premium aluminum alloy, with smooth edges, which protects your device from scratches. Provide a highly sturdy and durable silicone pad to ensure a close connection with the desktop to fix your laptop in place without worrying about shaking and slipping
- Wide Compatibility
- Ergonomic Design: Using a laptop with a stand can avoid long-term bending and develop a good working posture, thereby reducing shoulder and neck pain
- Cool Laptops: The hollow upper notebook base can effectively dissipate heat and prevent the computer from overheating

Ulasan Produk

Tidak ada ulasan

Halaman Terkait