Spesifikasi
| Color | Black |
|---|---|
| Battery Type | BHX711-3000-7.2V, LiPo 2S, 3000 mAh |
| Connections | Bluetooth 5.1, Charging Port (USB-C) |
| Operating Frequency (GHz) | 2.400 - 2.4835 |
| Bluetooth Transmitter Power (dBm) | <8 |
| Operating Temperature (°C) | -20 to 45 |
| Dimensions (mm) | Folded: 245x255x75, Unfolded: 370x191x189 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Native Vertical Shooting Generasi ke-2
Pengalih Mode Joystick, Kontrol Zoom/Gimbal
Lengan Sumbu Lapisan Teflon™, Penyeimbangan Lebih Halus
Kapasitas Beban 3kg, Sumbu Tilt Diperpanjang
Port Komunikasi RSA, Ekosistem Kontrol Luas
Pegangan Baterai Kapasitas Tinggi, Durasi Baterai Sekitar 2,5x Lebih Lama
Pengalih Mode Joystick, Kontrol Zoom/Gimbal
Lengan Sumbu Lapisan Teflon™, Penyeimbangan Lebih Halus
Kapasitas Beban 3kg, Sumbu Tilt Diperpanjang
Port Komunikasi RSA, Ekosistem Kontrol Luas
Pegangan Baterai Kapasitas Tinggi, Durasi Baterai Sekitar 2,5x Lebih Lama
Feature
Accessory PortRonin Series Accessories (RSA)/NATO Ports
1/4""-20 Mounting Hole
Cold Shoe
Video Transmission Port (USB-C)
RSS Camera Control Port (USB-C)
Focus Motor Port (USB-C)
Battery
Model: BHX711-3000-7.2V
Type: LiPo 2S
Capacity: 3000 mAh
Energy: 21 Wh
Max Runtime: 12 hours (Measured with the gimbal balanced in a level and stationary state. When the gimbal is in motion, the operating time will be reduced.)
Charging Time: Approx. 2.5 hours (Measured with a charger supporting 18W fast charging. It is recommended to use chargers supporting PD protocol.)
Suggested Charging Temperature: 5° to 40°C
Ronin App Requirements
iOS 11.0 or above
Android 8.0 or above
Languages Supported by the Touchscreen
English, Simplified Chinese, Traditional Chinese, German, French, Korean, Japanese, Spanish, Portuguese (Brazil), Russian, Thai
Maximum Controlled Rotation Speed
Pan: 360°/s
Tilt: 360°/s
Roll: 360°/s
Mechanical Range
Pan Axis: 360° continuous rotation
Roll Axis: -95° to +240°
Tilt Axis: -112° to +214°
What's in the box RS 4 :
Gimbal x1
BG21 Battery Grip x1
Quick-Release Plate (Arca-Swiss/Manfrotto) x1
Extended Grip/Tripod (Plastic) x1
Lens-Fastening Support x1
Multi-Camera Control Cable (USB-C, 30 cm) x1
USB-C Charging Cable (40 cm) x1
DJI Logo Sticker x1
Screw Kit x1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
