TRAMEX Moisture Meter (Alat Ukur Kelembaban)

Sebelum PPN:
Rp29.999.900 - Rp76.999.900
Spesifikasi
Batteries IncludedYes
Battery ChemistryAlkaline
Battery Size (V)9
Battery Voltage9
Display TypeAnalog
Probe TypePinless
Product TypeMoisture Meter
UNSPSC41112304

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pinless moisture meters measure the moisture content of an item using non-invasive methods such as sonic, magnetic, or capacitive sensors. Their readings provide a close approximation and allow a large area to be scanned.
Feature
Features : Bluetooth Compatible

Ulasan Produk

Tidak ada ulasan