Airtac Thin Cylinder (Silinder Ramping)

Sebelum PPN:
Rp179.900
Spesifikasi
Stroke (mm)30
Cylinder Inner Diameter (mm)phi 20
Operating Pressure Range (MPa)0.1 to 1.0
OperationDouble acting single rod
Built-in MagnetNo
KindsGeneral Cylinder
Ambient and Fluid Temperature (°C)-20~80
Body ShapeBlock type
Fluid UsedAir
Guaranteed Pressure (MPa)1.5
Piping Connection DiameterM5×0.8
Piston Speed (mm/s)30–500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS standard
Hard anodized body for improved corrosion resistance and durability
Two-way seal structure, storage function
Thin and space-saving
Convenient sensor switch can be installed
Various mounting brackets available

Ulasan Produk

Tidak ada ulasan

Halaman Terkait