JUMO Surface Mount Power Controller Current

Sebelum PPN:
Rp77.999.900
Spesifikasi
Input TypeVoltage
Maximum Operating Temperature (°C)45
Minimum Operating Temperature (°C)0 (zero)
Mounting TypeDIN Rail
Output TypeCurrent
SeriesTYA-202
Supply Voltage (V)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TYA-202 3-Phase Power Controller
The micro-processor controlled three-phase power controller Jumo TYA 202 displays all parameters in a backlighted LCD display and is operated using the 4 keys on the front.
SCR power controllers are employed where larger resistive and ohmic-inductive loads have to be switched, e.g. in industrial kiln construction and in plastics processing. The SCR power controller comprises two SCRs connected in anti-parallel, the insulated cooling body and the control electronics.
The operating modes are burst-firing mode, SSR logical operation, fast logical operation, alpha start and soft start.
Available subordinate controls are U, U2, I, I2 and P control.
Use of a subordinate control ensures that fluctuations in the supply voltage do not affect the control loop during the control process.


Three-phase SCR power controller
Simple configuration of the device through plain text display
Setup program for configuration via USB interface
Transmission of the setup data is possible even without voltage supply to the device (USB port supplies power)
Network load optimization through dual energy management
Burst-firing mode
Soft start function with pulse groups
Resistance monitoring and limitation for MoSi2 heating elements
Teach-in function for the detection of partial load failure
Integrated diagnostic systems (e.g. rotating field detection)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait