JUMO safetyM TB/TW Temperature Limiter

Rating:
100% of 100
(1)
Sebelum PPN:
Rp18.999.900 - Rp20.999.900
Spesifikasi
Additional FunctionON/OFF
IP RatingIP20
Input TypePT100
Maximum Operating Temperature (°C)55
Minimum Operating Temperature (°C)0 (zero)
Number of Inputs1
Number of Outputs2
Output TypeRelay
SeriessafetyM TB/TW
Termination TypeScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jumo Temperature Limiter
The Jumo safetyM TB/TW series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller is a freely programmable, inverse, temperature limiting device. It has a single input and dual output relay. The measurement input is freely configurable for RTD temperature probes and thermocouples, as well as for current and voltage signals. A PC setup program is available as an accessory that can be used to set and store probe type, range, output action and inhibits.
Feature
17 linearization can be set
Adjustable as absolute value or relative to limit value
Binary output 24V/20mA for a pre-alarm signal
Clear, easy-to-read alphanumerical display
Configurable as TB or TW, where TW is reset automatically without any external action, whereas for TB the “external reset button” is needed
Digital input filter with adjustable filter time constant
DIN rail mounting
Internal and external locking options
Pt100 in 3-wire circuit
Screw terminals for cable with 2.5mm² maximum
Setup program for configuration and archive data backup
Certifications
EN 61326
IP20 rated to EN 60529

Ulasan Produk