Spesifikasi
| Dimensions (mm) | 120x12 |
|---|---|
| Fitting Length (mm) | 180 is recommended. |
| Operating Temperature (°C) | -5 to 100 |
| Pressure Resistant (bar) | up to 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
JUMO KCI Glass Connection pH Electrode
With a wide range of application such as swimming pools, sewage and potable water equipment, JUMO presents this glass electrode for measurements in low-ion media or media containing electrode poisons.
JUMO electrodes are sensors for technological and industrial measurements, high quality materials have been used in the design, optional temperature probes can also be integrated. KCI connection provides combination electrodes with a KCI solution, use with combination electrodes with a fitting length of 180 mm is recommended. In unpressurized application, the operating temperature ranges from -5°C to 100°C and is pressure resistant up to 10bar.
Where is a pH Meter used?
From laboratories and quality control to schools, pH meters have a wide range of application. They are often used in solutions to indicate alkalinity or acidity, some also measure electrical potential, these are called "potentiometric pH meters". Usually with a meter and a probe, some pH meters also measure temperature. Whatever type of measurement is needed RS offers a wide range of pH meters to meet your pH measurement needs.
With a wide range of application such as swimming pools, sewage and potable water equipment, JUMO presents this glass electrode for measurements in low-ion media or media containing electrode poisons.
JUMO electrodes are sensors for technological and industrial measurements, high quality materials have been used in the design, optional temperature probes can also be integrated. KCI connection provides combination electrodes with a KCI solution, use with combination electrodes with a fitting length of 180 mm is recommended. In unpressurized application, the operating temperature ranges from -5°C to 100°C and is pressure resistant up to 10bar.
Where is a pH Meter used?
From laboratories and quality control to schools, pH meters have a wide range of application. They are often used in solutions to indicate alkalinity or acidity, some also measure electrical potential, these are called "potentiometric pH meters". Usually with a meter and a probe, some pH meters also measure temperature. Whatever type of measurement is needed RS offers a wide range of pH meters to meet your pH measurement needs.
Feature
- Ag/AgCI conductive system- Cartridge design
- Silver ion-free gel filling
- 120 x 12 mm dimensions
- Salt reservoir for increased service life
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
