Sebelum PPN:
Rp20.999.900 - Rp53.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Operating Temperature (°C) | 45 |
|---|---|
| Minimum Operating Temperature (°C) | 0 (zero) |
| Mounting Type | DIN Rail |
| Output Type | Current |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TYA-201 1-Phase Power Controller
The micro-processor controlled single-phase power controller Jumo TYA 201 displays all parameters in a backlighted LCD display and is operated using the 4 keys on the front.
SCR power controllers are employed where larger resistive and inductive loads have to be switched, e.g. in industrial kiln construction and in plastics processing. The SCR power controller comprises two SCRs connected in anti-parallel, the insulated cooling body and the control electronics.
The operating modes are phase-angle, burst-firing mode, half-wave control, SSR logical operation , fast logical operation, alpha start and soft start.
Available subordinate controls are U, U2, I, I2 and P control.
Use of a subordinate control ensures that fluctuations in the supply voltage do not affect the control loop during the control process.
Single-phase SCR power controller
Simple configuration of the device through plain text display
Setup program for configuration via USB interface
Transmission of the setup data is possible even without voltage supply to the device (USB port supplies power)
Network load optimization through dual energy management
Generalized phase mode, burst-firing mode, and half-wave control
Soft start function
Current limiting
Resistance monitoring and limitation for MoSi2 heating elements
Teach-in function for the detection of partial load failure
Integrated diagnostic systems (e.g. rotating field detection)
The micro-processor controlled single-phase power controller Jumo TYA 201 displays all parameters in a backlighted LCD display and is operated using the 4 keys on the front.
SCR power controllers are employed where larger resistive and inductive loads have to be switched, e.g. in industrial kiln construction and in plastics processing. The SCR power controller comprises two SCRs connected in anti-parallel, the insulated cooling body and the control electronics.
The operating modes are phase-angle, burst-firing mode, half-wave control, SSR logical operation , fast logical operation, alpha start and soft start.
Available subordinate controls are U, U2, I, I2 and P control.
Use of a subordinate control ensures that fluctuations in the supply voltage do not affect the control loop during the control process.
Single-phase SCR power controller
Simple configuration of the device through plain text display
Setup program for configuration via USB interface
Transmission of the setup data is possible even without voltage supply to the device (USB port supplies power)
Network load optimization through dual energy management
Generalized phase mode, burst-firing mode, and half-wave control
Soft start function
Current limiting
Resistance monitoring and limitation for MoSi2 heating elements
Teach-in function for the detection of partial load failure
Integrated diagnostic systems (e.g. rotating field detection)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
