JUMO Digital Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Additional FunctionON/OFF
Display ColourRed/Green
Display TypeLCD
IP RatingIP20, IP65
Maximum Operating Temperature (°C)55
Minimum Operating Temperature (°C)0 (zero)
Number of Outputs4
Output TypeLogic, Relay
Panel Depth (mm)105
Seriesdi 308
Size (mm)96x48 (1/8 DIN)
Supply Voltage (V)20 to 30 ac/dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
di 308-Digital display instrument
High-contrast, multicolour display
Configurable process display text, max. 24 character ticker
Universal input for analogue signals
Standard assembly with 1 analogue and 2 binary inputs, as well as 2 relay outputs and 2 logic outputs
Can be expanded with optional modules
Setup programme for quick and easy configuration
DIN installation housing, front measurement 96 x 48 mm

Ulasan Produk

Tidak ada ulasan