SGCB Car Dryer Blower

Sebelum PPN:
Rp4.599.900
Spesifikasi
Power (W)2200 (Maximum)
Voltage (V)220
Maximum Hose Length (m)6
Cable Length (m)3
Airflow (CFM)635
Force Blower (W)900
Heater Power (W)600
Noise (dB)80
Single Motor Power (HP)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficient drying of motorcycles: SGCB blowers dry motorcycles quickly and easily, preventing any scratches or streaks that may appear and ensuring a clean, scratch-free surface. Ideal for dusting and detailing: Designed to safely remove dirt from the most inaccessible areas and complex engine components, this tool is ideal for thoroughly cleaning your motorcycle.

High-Performance Turbo Blower: The SGCB blower has a powerful 2200-watt motor that is compatible with 220-volt power supplies, and includes a 5-meter flexible hose that extends widely, enhancing the practicality of auto detailing work.

Ulasan Produk

Tidak ada ulasan