HACH StablCal Turbidity Standard

Sebelum PPN:
Rp4.999.900
Spesifikasi
Volume (ml)500
Storage Conditions (°C)5 to 25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stablcal® Turbidity Standard for all Turbidimeters. USEPA accepted for calibration purposes. Stablcal® Stabilized Formazin Turbidity Standards are true Formazin dilutions developed for use in any turbidimeter. NTU Value: 1.0. Bottle: 500 mL. For TL23, TU52, 2100Q, 2100N, 2100AN series.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
Precise, Pre-mixed Formazin Solutions
With proprietary manufacturing technology, Hach prepares Stablcal Standards in precise concentrations at a wide variety of concentrations - providing accurate turbidimeter calibrations.

Based on Formazin Primary Standards
Stablcal Stabilized Formazin Standards contain the same light scattering polymer as traditional Formazin primary turbidity standards - and perform equivalently.

Enhanced Stability Saves Time and Labor
While Formazin primary standards can be prepared directly in the lab, the process is labor intensive and time consuming - and the diluted standards are not stable. Stablcal is a stabilized version of Formazin - providing repeatable results, without the time and effort required for lab-prepared standards.

Confidence in results
Hach was the first to apply Formazin as a turbidity standard in the drinking water industry, more than 40 years ago. Stablcal standards are based on decades of experience in turbidity measurement.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait