Suhatherm High-Temp Stand-Type Bench Furnace

Sebelum PPN:
Rp229.999.900
Spesifikasi
Door Insulation MaterialHi-grade insulating fire brick combined with Ceramic Board & Calcium Silica Board
Furnace DoorSingle leaf swing doors secured by manual steer
Heating Element MaterialSilicone Carbide
Heating Element PlacementPlaced on the left and right side of furnace wall
Heating Power1 Phase, 220V, 50-60 Hz, ± 9.2kW
Housing MaterialSteel sheet 1.5 mm
Inner Dimensions (WxDxH) (mm)170x300x170 (approx.)
Inner Insulation MaterialHi-grade insulating fire brick
Maximum Operating Temperature (°C)Up to 1400
Outer Dimensions (WxDxH) (mm)920/1180x815/985x1215 (approx.)
Volume (L)±8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
a. 1 Tahun Garansi Sparepart
b. Belum termasuk Pengiriman luar Jabodetabek
Description
• Furnace wall mounting type electrical control panel
• Industrial process thermocouple type R with Ex. Smindo
• Heater power switching control :
• Full proportional heating control by SCR power regulator

Thermocontroller:
- PID control, Fuzzy PID control, self tuning & auto tuning control
- Indication accuracy : ±0.3% ± 1 digit
- Up to 64 heating steps and programmable to :
- 1 Nos heating patterns with 64 heating steps/pattern
- 2 Nos heating patterns with 32 heating steps/pattern
- 4 Nos heating patterns with 16 heating steps/pattern
- 8 Nos heating patterns with 8 heating steps/pattern
Peringatan
Disarankan untuk kontak terlebih dahulu untuk stok dan diskusi aksesoris produk
Feature
- PWM system for very good linear control
- High accuracy and fast response
- Able to keep steady temperature very well
- Extends heater life

Ulasan Produk

Tidak ada ulasan