Suhatherm Cabinet Oven
#Grup produk P111540538
Spesifikasi
| Heater Power (kW) | 7.5 |
|---|---|
| Indication Accuracy (%) | ±0.3 ± 1 digit |
| Inner Dimensions (WxDxH) (mm) | 760x540x890 |
| Interior Material | SUS 304 Stainless Steel |
| Maximum Load Capacity (kg) | ±270 |
| Operating Temperature (°C) | 40 to 204, Rise time ± 30 Minutes *Uniformity : ± 4 at 204 (No Load); 40 to 150, Rise time ± 18 Minutes *Uniformity : ± 3 at 150 (No Load) (Temp. Uniformity Test Based on 9 Point Test in Empty Load) |
| Outer Dimensions (WxDxH) (mm) | 1580x795x1730 |
| Power Source | 3Ǿ, 380, 50Hz, 4W +Earth, 8.6kW |
| Shelf/Tray Capacity (kg) | ±90 per shelf |
| Shelf/Tray Provided Quantity | 2 Nos, Stainless Steel SUS 304 Rod Construction Material |
| Shelf/Tray Size (WxD) (mm) | 750x500 |
| Temperature Control Stability (°C) | ±0.5 |
| Temperature Range (°C) | 40-260 |
| Volume (L) | ±365 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
a. 1 Tahun Garansi Sparepart
b. Belum termasuk Pengiriman luar Jabodetabek
b. Belum termasuk Pengiriman luar Jabodetabek
Description
• Mild Steel exterior finished by Jotun protective paint
• Industrial Rock Wool Insulation
• Air tight double leaf manual swing door
• Manual adjustable air inlet and exhaust dumper
• Force convection with:
o Hot air re-circulating system
o Horizontal air flow, side to side blowing direction
o Circulation Blower motor : 3 Ø 380 V, 50 Hz, 1,1Kw
o Heater Power : 7.5 Kw
• Oven wall mounting type electrical control panel
• Microprocessor based digital indicating temp controller with features :
o Digital display screen for set point (SV) and actual (PV) temperature
o PID Control, Fuzzy PID Control, Self tuning & Auto Tuning Control.
o Indication accuracy : ±0.3% ± 1 digit
• Over temperature protection system controlled by :
- Hi-Limit alarm of chamber temperature control
- Heater Overheat Protector
- Electrical Interlock system between circulation blower & heater power switching control
• Industrial process Temperature Sensor Ex. SUHATHERM
• Digital Timing system for soaking/holding process
• Heater power switching control:
Full proportional heating control by SCR power regulator
• Industrial Rock Wool Insulation
• Air tight double leaf manual swing door
• Manual adjustable air inlet and exhaust dumper
• Force convection with:
o Hot air re-circulating system
o Horizontal air flow, side to side blowing direction
o Circulation Blower motor : 3 Ø 380 V, 50 Hz, 1,1Kw
o Heater Power : 7.5 Kw
• Oven wall mounting type electrical control panel
• Microprocessor based digital indicating temp controller with features :
o Digital display screen for set point (SV) and actual (PV) temperature
o PID Control, Fuzzy PID Control, Self tuning & Auto Tuning Control.
o Indication accuracy : ±0.3% ± 1 digit
• Over temperature protection system controlled by :
- Hi-Limit alarm of chamber temperature control
- Heater Overheat Protector
- Electrical Interlock system between circulation blower & heater power switching control
• Industrial process Temperature Sensor Ex. SUHATHERM
• Digital Timing system for soaking/holding process
• Heater power switching control:
Full proportional heating control by SCR power regulator
Peringatan
Disarankan untuk kontak terlebih dahulu untuk stok dan diskusi aksesoris produkFeature
o PWM system for very good linear controlo High accuracy and fast response
o Able to keep steady temperature very well
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
