Suhatherm Bench Furnace
#Grup produk P111540495
Sebelum PPN:
Rp99.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Door Insulation Material | Hi-grade insulating fire brick with Ceramic Board & Calcium Silica Board |
|---|---|
| Exhaust Outlet | Manually adjustable exhaust dumper |
| Furnace Door | Single leaf swing doors secured by manual steer |
| Heating Element Material | Fe-Cr-Al heating alloy |
| Heating Element Model | Spiral wire element in grooves |
| Heating Element Placement | Placed on the left, right, & rear side of furnace wall |
| Housing Material | Steel sheet t.5 mm |
| Inner Insulation Material | Hi-grade insulating fire brick |
| Maximum Operating Temperature (°C) | 1200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
a. 1 Tahun Garansi Sparepart
b. Belum termasuk Pengiriman luar Jabodetabek
b. Belum termasuk Pengiriman luar Jabodetabek
Description
- Ideal for laboratory use
- Maximum operating temperature up to 1200°C
- Hi-grade insulating fire bricks interior backed up by ceramic fibre board & blanket
- Manual adjustable heat resistant alloy outlet
- Single leaf air tight swing door secured by manual steer
- Free radiating by electric heaters at left, right & rear side of furnace wall
- Furnace built-in type electrical control panel
- Microprocessor based digital indicating temperature controller
- Overheat protection system
- Digital timing system for soaking / holding process
- Industrial process thermocouple sensor
- On / off heating control by magnetic contactor (Optional: Full proportional heating control by SCR power regulator)
• Thermal Rate (At empty load) [approx.]
- 30°C – 500°C, Thermal Rate: 15°C/ min
- 500°C – 800°C, Thermal Rate: 5°C/ min
- 800°C – 1200°C, Thermal Rate: 2°C/ min
• Thermocontroller:
- PID, Fuzzy PID, self-tuning, & auto-tuning control
- Indication accuracy: ±0.3% ± 1 digit
- Up to 64 heating steps and programmable to:
- 1 Nos heating patterns with 64 heating steps / pattern
- 2 Nos heating patterns with 32 heating steps / pattern
- 4 Nos heating patterns with 16 heating steps / pattern
- 8 Nos heating patterns with 8 heating steps / pattern
- Maximum operating temperature up to 1200°C
- Hi-grade insulating fire bricks interior backed up by ceramic fibre board & blanket
- Manual adjustable heat resistant alloy outlet
- Single leaf air tight swing door secured by manual steer
- Free radiating by electric heaters at left, right & rear side of furnace wall
- Furnace built-in type electrical control panel
- Microprocessor based digital indicating temperature controller
- Overheat protection system
- Digital timing system for soaking / holding process
- Industrial process thermocouple sensor
- On / off heating control by magnetic contactor (Optional: Full proportional heating control by SCR power regulator)
• Thermal Rate (At empty load) [approx.]
- 30°C – 500°C, Thermal Rate: 15°C/ min
- 500°C – 800°C, Thermal Rate: 5°C/ min
- 800°C – 1200°C, Thermal Rate: 2°C/ min
• Thermocontroller:
- PID, Fuzzy PID, self-tuning, & auto-tuning control
- Indication accuracy: ±0.3% ± 1 digit
- Up to 64 heating steps and programmable to:
- 1 Nos heating patterns with 64 heating steps / pattern
- 2 Nos heating patterns with 32 heating steps / pattern
- 4 Nos heating patterns with 16 heating steps / pattern
- 8 Nos heating patterns with 8 heating steps / pattern
Peringatan
Disarankan untuk kontak terlebih dahulu untuk stok dan diskusi aksesoris produk- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
• Industrial process thermocouple type K with ceramic protection tube & aluminum protection head• Full proportional heating control by SCR power regulator
- PWM system for very good linear control
- High accuracy and fast response
- Consistent temperature
- Extends heater life
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
