AstroAI Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
#Grup produk P111540291
Sebelum PPN:
Rp4.199.900 - Rp4.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Measurement Unit | PSI |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The AstroAI car tire inflator with pressure gauge is built of high quality, heavy-duty stainless steel and brass components that provide long-lasting performance. It's professionally calibrated and always returns a precise reading of exact pressure of your tire in all weather conditions.
Measure from 0-100PSI with a resolution of resolution of ±1 PSI. Inflation and deflation functions are also included. Pack this in your emergency kit for cars, bikes, motorcycles, and more!
Measure from 0-100PSI with a resolution of resolution of ±1 PSI. Inflation and deflation functions are also included. Pack this in your emergency kit for cars, bikes, motorcycles, and more!
Feature
- Fill Tires Faster Than Ever!Fill a tire twice as quickly or even faster by using fewer instruments. Simply press the handle of tire inflator gauge down, the tire will be inflated to the exact pressure only once.
- Pressure Check
Even if you aren't filling tires, this tool can check a tire's pressure with ease. Simply connect the chuck to the valve stem and the pressure will automatically read.
- Integrated Bleed Button
The gauge holds the pressure reading until it is reset using the bleed button. Also use the bleed button for reducing tire pressure while still connected to the valve stem.
- Luminescent Dial Glows in the Dark
Extra convenient for filling flat tires at night or in the dark. Normal mechanical gauges are hard to read at night. The glow-in-the-dark dial eliminates this problem.
- Air Compressor Connect
The included Quick Connect Fitting will fit most air compressors with ease. The NPT threading makes it easy to find adapters for other air compressors as well.
- Utilitarian Design
The possibilities are seemingly endless with this inflator gauge! It connects to almost all air compressors, and is compatible with all Schrader valve stems. Schrader is the industry standard for motor vehicles and is found on many bikes and other tires.
- Inflate Safely
Inflation is safe and easy thanks to the integrated trigger to let air into the tire. Quickly start or stop inflating a tire instantaneously with this trigger design.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/83P111540291-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
