AstroAI Multimeter Tester (Multitester)
#Grup produk P111540255
Spesifikasi
| AC Current Accuracy (%) | 9.999mA-600mA : ±(0.8 of rdg + 3digits); 9.999A : ±(1.5 of rdg + 3digits) |
|---|---|
| AC Current Range (A) | 9.999milli to 9.999 |
| AC Voltage Accuracy (%) | 99.99mV-750V : ±(0.8 of rdg + 3digits) |
| AC Voltage Range (V) | 99.99milli to 750 |
| AC Voltage Resolution (V) | 0.01milli to 0.1 |
| AC current resolution (A) | 0.001milli to 0.001 |
| Battery | 6 AAA batteries required. (included) |
| Counts | 10000 Counts |
| DC Current Accuracy (%) | 9.999mA-600mA : ±(0.8 of rdg + 3digits); 9.999A : ±(1.2 of rdg + 3digits) |
| DC Current Range (A) | 9.999milli to 9.999 |
| DC Current Resolution (A) | 0.001milli to 0.001 |
| DC Voltage Accuracy (%) | 99.99mV-999.9V : ±(0.5 of rdg + 3digits) |
| DC Voltage Range (V) | 99.99milli to 999.9 |
| DC Voltage Resolution (V) | 0.01milli to 0.1 |
| Measurement Type | Multimeter, Voltmeter |
| Power Source | Battery Powered |
| Power Source Type | Battery Powered |
| Product Dimensions (inch) | 7.95x4.37x2.13 |
| Style | Auto |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AstroAI 10000 counts smart multimeter can accurately measure AC/DC voltage, AC/DC current, 10A current, and can also be used to test continuity, capacitance, frequency, duty cycle, resistance, diode, temperature, NCV and live wire. With this smart digital voltmeter, you can solve industrial, vehicle and household electrical problems. The "SMART" mode of the multimeter can automatically identify voltage, resistance, and continuity. Smart tips for test leads, Real-time temperature display, Data Hold, MAX/MIN values, Auto Shut-down, Low battery prompt, Audio-visual alarm, Fuse Break.
Feature
Easy to UseMultiple Functions
Unique Design: Large LCD Color Screen
Ensure safety: CE and RoHS Certified
Dual Ceramic Fuses
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/73P111540255-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
