AstroAI Tire Pressure Gauge with Digital Wheel Air Stainless Braided Hose (Pengukur Tekanan Ban)

Sebelum PPN:
Rp4.999.900
Spesifikasi
Accuracy (%)±1
Battery‎2 AAA batteries required. (included)
Battery Type2x AAA Batteries
CompatibilityNPT Air Compressor Connectors
Display Resolution (psi)0.1
Display TypeBacklit LCD
Inflation Range (psi)0-250
LightingFlashlight
MaterialABS
Measurement UnitPSI, kPA, bar, kg/cm²
Product Dimensions (inch)‎12.6x3.54x1.57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AstroAI Digital Tire Inflator Gauge inflates tires with ease. It's compatible with 1/4inch NPT air compressors outputs, and produces accurate readings within 1% of the exact tire pressure. Four units are available to measure from 3-250PSI (0.2-17.2 Bar; 0.21-1724 Kpa; 0.2-17.5 kg/cm²) in increments of 0.1 PSI.
A stainless steel trigger, coupled with a heavy-duty brass air chuck and 22inch stainless braided hose, create a solid and long-lasting performance. Pair this tire inflator gauge with cars, bicycles, motorcycles, RVs, and more!
Feature
Accurate Measurements
Durable Construction
User-Friendly
Auto-Shutoff and Flashlight

Ulasan Produk

Tidak ada ulasan