OMRON Compact Built-in Amplifier Photoelectric Sensor

Sebelum PPN:
Rp3.299.900
Spesifikasi
Head Shapecorner
Detection MethodRetroreflective type (without MSR function)
Detection Distance (mm)500 (when using E39-R1S)
Detection TargetTransparent/opaque
Connection MethodM8 connector type
Ambient Temperature (°C)Operating: -25 to 55, some connector type models: -40 to 55 (but do not freeze or condense), Storage: -40 to 70 (but do not freeze or condense)
Case MaterialPolybutylene Terephthalate
Current Consumption (mA)Under 30
Insulation Resistance (MΩ)20 or more (DC500V megger)
Light ColorRed
Power Supply Voltage (V)DC12 to 24±10%, ripple (pp) 10% or less
Protection circuitPower supply reverse connection protection, output short circuit protection, mutual interference prevention function, output reverse connection protection
Protective StructureIEC standard IP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait