JENCO LED Display pH/ORP

Sebelum PPN:
Rp10.999.900
Spesifikasi
Casing1/8 DIN Plastic
ComplianceCE, RoHs
Output (mA)4 to 20
Power Supply Input (V)AC 100 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Menu driven, sealed, backlit, pH/mV transmitter/controller with 2 relays, and tinned lead connectors.
pH, ORP, Temperature In-line Controller. 1/8 DIN, RoHS compliant, panel mount pH/ORP/Temp controller with 2 sets of programmable on/off relay and backlight.

- Clear LCD displays pH, mV or temperature with backlight.
- Automatic buffer recognition of US and NIST buffer sets. Calibrated data is stored in memory and ready to for use on power up.
- Automatic or manual temperature compensation.
- Displays absolute and relative ORP.
- Two sets of programmable on/off relays for pH or ORP & Isolated and reversible
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan