Labtare Portable Explosives Drug Detector

Sebelum PPN:
Rp1.699.999.900
Spesifikasi
AlarmSound / light
Analysis Speed (s)<5
DatabaseOpen to user, can add new type explosive
Detection Range (%)≥99
Display (inch)5 color touch screen
Drugs IdentifyCocaine hydrochloride, Heroin hydrochloride, Tetrahydrocannabinol, Methamphetamine, Ketamine hydrochloride (K powder), Morphine hydrochloride; Add new samples if necessary
Explosives IdentifyA variety of military, civilian and homemade explosives: Black powder, AN, TNT, PETN, RDX, nitroglycerin , Aktobe today, Te Quer, dinitrotoluene (DNT), C4, Semtex, TATP etc.
False Alarm Rate (%)≤1
InterfaceLAN×1, Bluetooth, Wifi, USB×2 (with support for keyboard, mouse, large storage etc.), VGA (support screen extending)
MemoryLarge memory up to 500G
Operating Temperature (°C)-10 - 55
Power (V)220 AC 50-60Hz / Lithium battery
Power Adapter (V)Input 220/AC 50-60Hz; Output 16/DC
Power Comsuption (W)<300
Product Size(mm)338x148x175
Relative Humidity0.99
SamplingDipstick tracking trace particles, and test strip wipe Sampling
Sensitivity200 pg level
Warm-up Time (minute)<10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Explosive Drug Detector has ion mobility spectrometry (IMS) technology which helps to quickly and accurately detect and determine the types of trace explosives and drugs. Used in Widely used in subway, railway, public security, border police, government Units, postal logistics, other key security zone, the human body clothing, luggage, drugs left on the surface of the goods, explosives, other prohibited items, suspicious objects can be quickly detected. Also known as Explosives Drug Detector, Explosives Trace Drug Detector
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
- Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.

Ulasan Produk

Tidak ada ulasan