Labtare Glassware Washer

Sebelum PPN:
Rp759.999.900 - Rp1.399.999.900
Spesifikasi
Inlet Water Pressure (MPa)0.3-0.8
MaterialInternal Material: SS316, Outer Material: SS304
Optical AccessoriesCleaning Racks
Standard AccessoriesUSB interface, One Bucket RBS A 156 leaner (1L), One Bucket RBS A 375 neutralizer (1L)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High efficient cleaning system, designed with European reliable pump, optimized spray arm and nozzles and self-cleaning program. Rapid and efficient drying system, designed with independent air heater, HEPA filter and drying process Water heating temperature can reach 99°C , while hot air drying temperature can reach 120°C Professional configuration design-stainless steel for corrosion resistance; reinforced glass window mounted to achieve a clear view on washing process PLC touch screen control with present 12 programs and 99 customized programs Safety protection-electronic security door lock to prevent unexpected door opening , water & drying air temperature dual control and equipped with emergency switch.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
- Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.

Ulasan Produk

Tidak ada ulasan