Memmert Environmental Test Chamber (Kamar Uji Iklim)

Sebelum PPN:
Rp679.999.900 - Rp919.999.900
Spesifikasi
CalibrationThree freely selectable temperature values
Calibration CertificateStandard values -20 °C and +160 °C
ControllerElectronic microprocessor temperature controller with auto-diagnostic system
Dimensions with Carton (WxHxD) (mm)Approx. 1020x1910x1310
DisplayResolution of display for setpoint values 0.1°C up to 99.9°C, 0.5°C from 100°C and for actual values 0.1°C (LED)
DocumentationIntegratedringmemoryasdataloggerforGLP-conforminglong-termdocumentationofallrelevantparameters-1024kB
Doorfully insulated stainless steel door with double-locking and 4-point adjustment, heated
Entry PortEntry port right, 80 mm, with stopper
Interface (Usb)USB-interface incl. Memmert software \"Celsius\" for programming and documentation
Interface for PrinterParallel printer interface (incl. real time clock with date function) for all PCL3-compatible ink jet printers for GLP-conforming documentation
InteriorEasy-to-clean stainless steel interior, materil 1.4301 (ASTM 304), hermetically welded
Internals1 stainless steel grid(s), electropolished
Setting Accuracy Temperature (°C)up to 99.9: 0.1 / from 100: 0.5
Temperature Distribution (Spatial)±0.5 up to 2K
Temperature Range (°C)from -42 up to +190
Temperature Sensor2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error
Timerintegrated timer for tempering profiles of up to 40 ramps each, each segment adjustable from 1 min. to 999 hrs
Volume (L)256
fanHigh-performance air fan in working chamber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Memmert environmental test chambers CTC and TTC, the perfect atmosphere for climate and temperature tests, specifically in accordance with IEC 60068 are simulated. Ramp operation, active humidification and dehumidification of 10 to 98 % rh and precise temperature control from -42 °C to +190 °C (without humidity) with humidity control from +10 °C to +95 °C provide unlimited flexibility for controlled material and function tests as well as ageing tests. Within the respective temperature-humidity range, condensation-free permanent operation is possible. To which extent condensation may occur in the threshold range depends on the humidity content of the chamber load and the ambient conditions
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
- Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait