IDEC Illuminated Selector Switch

Sebelum PPN:
Rp539.900
Spesifikasi
Mounting Hole Diameter (mm)phi 22.3(0~+0.4)
Notch Angle (°)90
Number of Notches2
Contact Configuration1a1b
Protective StructureIP65
Terminal ShapeM3.5 screw terminals
Ambient Temperature (°C)-25 to 60 (but do not freeze), Illumination unit -25 to 50
Contact MaterialSilver contacts
Illumination ColorBlue
Impact Resistance Durability (m/s²)1000
Insulation Resistance (MΩ)Over 100 (DC500V Mega)
Lamp Voltage (V)AC/DC24
Rated Current (A)10
Rated Insulation Voltage (V)600
Shock Resistance Malfunction (m/s²)100
Storage Temperature (°C)-40 to 80 (but do not freeze)
Vibration Resistance Durability30Hz, single amplitude 1.5mm
Vibration Resistance Malfunction5 to 55 Hz, single amplitude 0.5 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Sample image (please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan