netAlly Network Cable & Connectivity Tester LinkRunner
#Grup produk P111531187
Sebelum PPN:
Rp92.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (cm) | 10.2 x 19.6 x 4.2 |
|---|---|
| Battery | Rechargeable lithium-ion battery pack (3.63 V, 9.75 Ah, 36.39 Wh) |
| Battery Life (hour) | 9 (Typical Run Duration) |
| Charging Time (hour) | 5 (when unit is off) |
| Display (inch) | 5.0 (color LCD with capacitive touchscreen (720 x 1280 pixels)) |
| Host Interfaces | RJ-45 and SFP test port; RJ-45 Cable test port; (1) USB Type-A Port; (1) USB Type-C On-the-Go Port |
| Battery Charging | USB Type-C 65-W adapter: AC Input Power 100-240 V, 50-60 Hz; DC Output Power 15 V (3 A) |
| LEDs | 1 LED (Battery Status Indicator) |
| Memory (GB) | Approximately 8 (available for storing test results and user applications) |
| Operating Temperature (°C) | 0 to +45 (32°F to 113°F) |
| Safety | IEC 61010-1:2010: Pollution degree 2 |
| Supported IEEE Standards | Wired: 802.3/ab/i/u/z, 1000BASE-T; PoE: 802.3af/at/bt Class 0-8, and UPOE; Fiber: 1000BASE-X, SFP SX/LX/ZX |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quickly verify changes and troubleshoot network links with the LinkRunner AT 3000. This network cable tester with automated reporting is essential for today’s network professionals who need swift and reliable testing of both copper and fiber connections. While offering the same core functions of the LinkRunner AT 1000 and 2000 models, the LinkRunner AT 3000 features a large touchscreen and in-depth AutoTest that provides deeper network visibility.
Included:
1 - LinkRunner AT 3000 Tester (LRAT-3000)
1 - Power Supply with Regional Power Plugs
1 - WireView Cable ID #1-#6
1 - RJ-45 Coupler
1 - 850nm Multimode 1 Gbps SFP
1 - Holster
1 - Quick Start Guide
1 - Small Soft Case".
Included:
1 - LinkRunner AT 3000 Tester (LRAT-3000)
1 - Power Supply with Regional Power Plugs
1 - WireView Cable ID #1-#6
1 - RJ-45 Coupler
1 - 850nm Multimode 1 Gbps SFP
1 - Holster
1 - Quick Start Guide
1 - Small Soft Case".
Feature
- Comprehensive AutoTest validates and troubleshoots all aspects of network link connectivity and services.
- Verifies available link speed from 10Mbps to 10Gbps, tests PoE, identifies connected
switch port and VLAN.
- Enables frontline technicians to quickly and thoroughly validate links, troubleshoot
device connectivity, and document moves, adds, and changes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
