HP Laptop EP Series (Laptop)

Sebelum PPN:
Rp7.299.900
Spesifikasi
ProcessorIntel® Core™ i3-1215U (up to 4.4 GHz with Intel® Turbo Boost Technology, 10 MB L3 cache, 6 cores, 8 threads)
Display14″ FHD Anti-Glare SVA 250 nits
Memory8GB DDR4-3200 MHz RAM (1 x 8 GB) Transfer rates up to 3200 MT/s. 1 x 8 GB
Storage512 GB PCIe Gen4 NVMe M.2 SSD
GraphicsIntel UHD Graphics
KeyboardFull-size, backlit, natural silver keyboard
AudioDual speakers
Battery3-cell, 41 Wh Li-ion polymer, 45 W Smart AC power adapter
CameraHP True Vision 1080p FHD camera with temporal noise reduction and integrated dual array digital microphones
Operating SystemWindows 11 Home Single Language - HP recommends Windows 11 Pro for business
Ports1 USB Type-C 5Gbps signaling rate (supports data transfer only and does not support charging or external monitors); 2 USB Type-A 5Gbps signaling rate; 1 AC smart pin; 1 HDMI 1.4b; 1
WirelessMediaTek Wi-Fi 6E MT7902 (1×1) and Bluetooth 5.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Intel® Core™ i3-1215U 12th Generation
Windows 11 Home Single Language
8 GB DDR4 RAM
512 GB SSD Hard drive
14 inch FHD Display
Intel® UHD Graphics
Backlit keyboard, Bluetooth, Full HD, Solid State Drive (SSD)

Ulasan Produk

Tidak ada ulasan