Hitachi (Home Appliances) Chest Freezer

Sebelum PPN:
Rp7.699.900
Spesifikasi
Climate ClassT
ColorPutih
Control SystemAdjustable Controller
Cooling System TypeStatic
Dimension (WxDxH) (mm)1120x700x845
Energy Class2
Freezer Compartment Rating4 Stars
Frequency (Hz)50
Handle ColorDark Grey
Handle TypeIntegrated Handle
IlluminationLED
Installation TypeFree-standing
Packing Dimensions (WxDxH) (mm)1156x748x885
Storage Basket2
Total Gross Volume (L)316
Total Net Volume (L)316
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Static Chest Freezer
- 316 L Capacity
- Interior LED Light
- Adjustable Controller
- Mechanical Thermostat Cover
- 2 Hanging Basket

Ulasan Produk

Tidak ada ulasan

Halaman Terkait