Toptul Mechanical Tool Kit (Set Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.999.900
Spesifikasi
MaterialChrome Vanadium
FinishSatin Chrome
Drive Size (inch)1/4 & 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set of Contents:
BAEA0804~0813:
1/4" Dr. 6PT Flank Sockets
4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
BAEE0806~0813:
1/4" Dr. 6PT Flank Deep Sockets
6, 7, 8, 9, 10, 11, 12, 13 mm
BAED0804~0808:
1/4" Dr. Star Sockets
E4, E5, E6, E7, E8
CAAA0802 & 0804:
1/4" Dr. Extension Bar - 2" & 4" (L)
CASA0806:
1/4" Dr. Flexible Extension Bar - 6" (L)
CTCK0811:
1/4" Dr. Sliding T-Handle
CAHA0840:
1/4" Dr. Universal Joint
FTAB0808:
1/4" Dr. x 1/4" (H) Quick Change Bit Holder
GAAV0704:
1/4" Hex Shank Slotted Insert Bits
FSAA0804~086E - 4, 5.5, 6.5 mm:
1/4" Hex Shank Phillips Insert Bits
FSBA0801 & 0802 - PH1 & PH2:
1/4" Hex Shank Pozi Insert Bits
FSCA0801 & 0802 - PZ1 & PZ2:
GAAV0701:
1/4" Hex Shank Hexagon Insert Bits
FSDA0802-0808 - 2, 2.5, 3, 4, 5, 6, 8 mm
GAAV0702:
1/4" Hex Shank Star Insert Bits
FSEA0810~0840 - T10, T15, T20, T25, T27, T30, T40
GAAV0703:
1/4" Hex Shank Star Tamperproof Insert Bits
FSGA0810-0840 - T10, T15, T20, T25, T27, T30, T40
CAIF0816:
1/4" Dr. Pro-Plus Series Spinner Handle
CJBG0815:
1/4" Dr. 36 Teeth Reversible Ratchet Handle with Quick Release
BAEA1608-1632:
1/2" Dr. 6PT Flank Sockets
8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32 mm
BAEE1614-1622:
1/2" Dr. 6PT Flank Deep Sockets
14, 15, 17, 19, 22 mm
BAED1610-1620:
1/2" Dr. Star Sockets
E10, E12, E14, E16, E18, E20
CAAA1605 & 1610:
1/2" Dr. Extension Bar - 5" & 10" (L)
CAGA1216:
3/8" (F) x 1/2" (M) Dr. 3-Way Adapter
CAHA1678:
1/2" Dr. Universal Joint
BAAR1616 & 1621:
1/2" Dr. Spark Plug Sockets - 16 & 21mm
FTAB1610:
1/2" Dr. x 5/16" (H) Quick Change Bit Holder
FSBA1003:
5/16" Hex Shank Phillips Insert Bits - PH3
FSDA1012 &1014:
5/16" Hex Shank Hexagon Insert Bits - 12, 14 mm
FSEA1045 &1050:
5/16" Hex Shank Star Insert Bits - T45, T50
CFAE1615:
1/2" Dr. Swivel Handle - 15" (L)
AFAN1610:
1/2" Dr. L-Handle ( 90° Offset) - 10" (L)
CJBG1627:
1/2" Dr. 36 Teeth Reversible Ratchet Handle with Quick Release
AAEX0606~2424:
Hi-Performance Combination Wrench 15° Offset
6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 mm
AEEA0810~1719:
Flare Nut Wrenches
8x10, 11x13, 12x14, 17x19 mm
GAAL0701:
Short Type Hex Key Wrench Set
2.5, 3, 4, 5, 6, 8, 10 mm
DBBB2207:
Combination Pliers - 7" (L)
DEBB2206:
Diagonal Cutting Pliers - 6" (L)
DAAQ1A10:
Curved Jaw Locking Pliers with Wire Cutter - 10" (L)
HAAA0532:
Engineers Hammer - 500g
GAAV0501:
Chisel Punch Set
Pin Punch - 4x10x150 mm
Cape Chisel - 5x10x130 mm
Cold Chisel - 12x10x130 mm
Taper Punch - 3x10x120 mm
Center Punch - #2x10x120 mm
FBBF0203:
Pro-Plus Series Stubby Phillips Anti-Slip Screwdriver - PH2x25
FBAF0108 & 0210:
Pro-Plus Series Phillips Anti-Slip Screwdrivers - PH1x80 & PH2x100
FABF6E03:
Pro-Plus Series Stubby Slotted Anti-Slip Screwdriver - 6.5x25
FAAF5E10 & 6E15:
Pro-Plus Series Slotted Anti-Slip Screwdrivers - 5.5x100 & 6.5x150

Ulasan Produk

Tidak ada ulasan

Halaman Terkait