UPS Electro Contact Cleaner (Pembersih Komponen Elektronik)

Sebelum PPN:
Rp389.900
Spesifikasi
Size (g)454
Dielectric Strength43000 volts per ASTM D-877
Boiling Point (°F)188
Specific Gravity1.57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UPS F.1080 Electro Contact Cleaner is a high purity chloro fluorocarbon based precision cleaner designed to quickly and effectively clean sensitive electrical and electronic components. It help prevent failures and malfunctions caused by light contaminants such as dust, lint, moisture, and light oils.
Feature
Evaporates quickly and leaves no residue.
Non-staining, non corrosive, and non flammable.
Harmless to most plastic, paper tapes, and all metal surface.
High purity formula excellent for most precision cleaning applications.
Available in aerosol and bulk packages.
Authorized by the USDA for use in federally inspected meat and poultry plants.
Meets government specifications MIL-C-8130D and MIL-C-83360C.
Use
Contacts, printed circuit boards, switches telephones, PCs. Motor and generators. Excellent in virtually any sensitive or precision cleaning application.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait