Sanyu Printing Keep Thermo Ice (Thermal Pack)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Type (°C)-25
Size (mm)200 x 265 x 30
Capacity (g)1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The freezer temperature must be below -35°C for the product to freeze completely.
Use
This is a commercial ultra-low temperature ice pack of -25℃ type.
For refrigerated products, mainly for pharmaceuticals, chemicals, and food.
This is a commercial ice pack aimed at businesses and is a high-performance type that emphasizes performance.
Made in Japan, it features stable temperature.
They are also called ice packs, ice storage agents, ice packs, etc. They can also be used as a substitute for dry ice. The case is hard, so it can be used repeatedly.
It is also ideal for transporting pharmaceuticals such as investigational drugs, specimens, organs, cells, and vaccines.
The Keep Thermo series is available in a wide range of temperature ranges from 0 to -51°C and 0 to +54°C, so please use each temperature range according to your needs.

Ulasan Produk

Tidak ada ulasan