Mitutoyo Mikrometer Cepat (Mikrometer Digital Cepat)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Battery Life (Year)Approximately 5 (normal use)
Constant Pressure DeviceYes
Data OutputYes
Instrumental Error (µm)±3
Lead (mm)10
Measuring Range (mm)75-105
Minimum Reading (mm)0.001
Mitutoyo Part NumberMDQ-105MX
OutputMeasurement Data Output
Parallelism (µm)0.3
Power Supply1 Button-type silver oxide battery SR44 (No.938882)
Protection ClassIP65
Quantization Error±1mm Count
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The Quick Micro series allows the spindle to move 10 mm in one rotation of the thimble, making it possible to quickly measure the dimensions of shapes of different sizes. The measuring surface has a cemented carbide tip.With a constant pressure device.

Ulasan Produk

Tidak ada ulasan