Spesifikasi
| Applicable Standard | JIS'82/JIS'94/JIS'01/ISO'97/ANSI/VDA |
|---|---|
| Calibration | Automatic calibration method by numerical value input / Average calibration method by multiple measurements (up to 5 times) |
| Display | Calculation results = (Vertical display) 1-row/3-row/trace display, (Horizontal display) 1-row/4-row/trace display (horizontal display can be switched between left and right) |
| Filter | Gaussian, 2CR75, PC75 |
| Function | Auto sleep (arbitrary setting from 10 to 600 seconds) function (disabled when using AC adapter. Auto sleep setting OFF is also possible.) |
| Included Accessories | Connection cable (12BAA303), roughness standard piece (178-601), carrying case (12BAR344), calibration stand (12BAK700), display protection sheet, AC adapter, instruction manual, one-seat manual, warranty card |
| Measurement Range (µm) | (Detector) 360 (-200 to +160) |
| Measuring Force (mN) | 4 |
| Measuring Range (mm) | X-axis = 16 |
| Number Of Measurements | Approximately 1000 times (may vary depending on usage conditions, environment, etc.) |
| Outer Dimensions (WxDxH) (mm) | Calculation display = 52.1x65.8x160 (slide cover closed, detector not installed); Drive unit = 115x23x26 (detector not installed) |
| Power Supply | Built-in battery (Ni-MH rechargeable battery) / AC adapter 2 power |
| Recharging Time (hour) | Built-in battery / approx. 4 (may vary depending on ambient temperature) |
| Resolution (µm) | 0.02 (360μm), 0.006 (100μm), 0.002 (25μm) |
| Size of Indication Area (mm) | Liquid crystal (display area) = 36.7x48.9 |
| Standard Length (mm) | 0.08, 0.25, 0.8, 2.5 |
| TRUSCO Number | 465-7179 |
| Tip Shape | (Stylus) 5 μm R 90 ° |
| Type | Standard drive type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
[Products with proofreading documents cannot be canceled after ordering] - Products with proofreading documents and traceability system diagrams can only be ordered online.- Applicable documents are included only for products whose product numbers include (with JCSS calibration book), (with general calibration book and traceability system diagram), and (with calibration book and traceability system diagram).
Feature
- The compact one-body surface roughness measuring machine has been further evolved by absorbing many requests.- Equipped with a color LCD that can display not only calculation results and measurement conditions, but also surface roughness waveforms, and the font size is large, with emphasis on visibility.
- Compatible with various roughness standards, equipped with a variety of functions such as abundant parameters and arbitrary length measurement. The buttons on the top of the main unit and inside the open/close cover can be easily operated and configured. Press the measurement start button and the results will be displayed after the measurement.
- The built-in rechargeable battery allows measurements even in locations without power.
- Calculation results and measurement figures can be printed using the SJ-210 printer (sold separately).
- An alarm can be displayed when the cumulative measured distance exceeds a preset "threshold". Effective for managing wear on the stylus tip.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
